Zoro Homepage

KNUCKLE JOINT

  • Mfr # Y-05M

  • Zoro # G214534558


product price: $44.79
/ea

Key Features

Mount Type
Clevis
Includes
Flat Washer, Split Pin
Series
Y
System of Measurement
Metric
Thread Size
M18 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-05M
Zoro #
G214534558
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M18 x 1.5
For Bore Diameter
0.79 mm

Details

Mount Type
Clevis
Item
Knuckle Joint
Includes
Flat Washer, Split Pin
Series
Y
System of Measurement
Metric
Product Type
Knuckle Joint
Compatible with Manufacturer Model Number
MDBD-40-100Z-NV-M9BW
Standards
RoHS Compliant
Compatible with Series
MB
Compatible with Mfr. Model No.
MDBD-40-100Z-NV-M9BW
For Use with Mfr Model Number
MDBD-40-100Z-NV-M9BW
Compatible Manufacturer Part Number
MDBD-40-100Z-NV-M9BW
Compatible Manufacturer Model Number
MDBD-40-100Z-NV-M9BW
For Use With Mfr. Model Number
MDBD-40-100Z-NV-M9BW
Compatible with Manufacturer Model No.
MDBD-40-100Z-NV-M9BW
Compatible Pump Manufacturer Part Number
MDBD-40-100Z-NV-M9BW
Compatible Mfr. Model Number
MDBD-40-100Z-NV-M9BW

Description

Knuckle Joint, Mount Type Clevis, For Bore Diameter 0.79 mm, Compatible with Series MB, Compatible with Manufacturer Model Number MDBD-40-100Z-NV-M9BW, Includes Flat Washer, Split Pin, Thread Size M18 x 1.5, Product Type Knuckle Joint, Standards RoHS Compliant, Series Y, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.