Smc
Male Adapter, Push-to-Connect x MNPT, 1/4 in Tube OD, 1/8 in Pipe Size, 18 mm, Brass, KQ2H07-34AS
Mfr # KQ2H07-34AS
Zoro # G5001175
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- Material Brass
- Max. Pressure 145 psi
- Thread Size 1/8 in
- Thread Type MNPT
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Booster Gun For Air-Opp Grease Pump B2-01
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs A44
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable 16Z-616
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain FS0071
- SMC Female Adapter, 3/8 in., TubexFNPT KQ2F11-37A
- SMC Male Adapter, 1/2 in., TubexMNPT KQ2H13-36AS
- SMC Male Run Tee, 3/8 in., TubexMNPT KQ2Y11-35AS
- SMC Male Branch Tee, 10mm, TubexMale BSPT KQ2T10-02AS
- SMC 1/4" x 13/32" Tube x R(PT) SS Male Adapter KQG2H10-02S
- SMC Bulkhead Union Elbow, 90 Deg, 6mm, Tube KQ2LE06-00A
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT KQ2L11-34AS
- Smc Push On Hose Fittings