L-Piping Adapter
Mfr # Y610-N03-D
Zoro # G010044961
product price: $41.79
/eaKey Features
Series
AC-D
Overall Length
53 mm
Overall Height
81 mm
Overall Width
30 mm
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y610-N03-D
Zoro #
G010044961
UPC #
-
Country of Origin
China
Dimensions
Overall Length
53 mm
Overall Height
81 mm
Overall Width
30 mm
Air Inlet Size
3/8 in
Details
Item
Interface
Series
AC-D
Standards
RoHS Compliant
Compatible with Manufacturer Part Number
AC50, AC50B, AC55, AC55B, AC60, AC60B
Compatible with Brand
SMC
Air Inlet Type
NPT
Compatible with Series
AC
Description
Interface, Compatible with Manufacturer Part Number AC50, AC50B, AC55, AC55B, AC60, AC60B, Series AC-D, Air Inlet Size 3/8 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 81 mm, Overall Length 53 mm, Overall Width 30 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.