Zoro Homepage

Low Profile Air Gripper, 16mm Bore

  • Mfr # MHF2-16DR

  • Zoro # G4405690


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Open Width
16 mm
Finger Material
Stainless Steel
Body Material
Aluminum
Weight
350 g
Overall Height
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHF2-16DR
Zoro #
G4405690
UPC #
00713049196961
Country of Origin
Japan

Dimensions

Open Width
16 mm
Overall Height
33 mm
Overall Width
72 mm
Overall Length
50 mm
Stroke Length
20 mm
Inlet Size
M5 x 0.8
Bore Diameter
16 mm

Details

Item
Air Gripper
Finger Material
Stainless Steel
Body Material
Aluminum
Weight
350 g
Standards
RoHS Compliant
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101.53 psi
System of Measurement
Metric
Minimum Operating Pressure
14.5 psi
Maximum Operating Temperature
140 Degrees F
Repeatability
+/-0.05 mm
Series
MHF2
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Air Gripper, Series MHF2, Open Width 16 mm, Stroke Length 20 mm, Maximum Operating Pressure 101.53 psi, Minimum Operating Pressure 14.5 psi, Overall Length 50 mm, Overall Width 72 mm, Overall Height 33 mm, Body Material Aluminum, Finger Material Stainless Steel, Inlet Size M5 x 0.8, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 350 g, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.