Zoro Homepage

Low Profile Air Gripper, 8mm Bore

  • Mfr # MHF2-8D

  • Zoro # G4405849


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Open Width
8 mm
Finger Material
Stainless Steel
Body Material
Aluminum
Overall Height
19 mm
Weight
65 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHF2-8D
Zoro #
G4405849
UPC #
00713049197036
Country of Origin
Japan

Dimensions

Open Width
8 mm
Overall Height
19 mm
Overall Length
32 mm
Overall Width
36 mm
Stroke Length
20 mm
Inlet Size
M3 x 0.5
Bore Diameter
8 mm

Details

Item
Air Gripper
Finger Material
Stainless Steel
Body Material
Aluminum
Weight
65 g
Standards
RoHS Compliant
Series
MHF2
Repeatability
+/-0.05 mm
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.53 psi
Minimum Operating Pressure
21.76 psi
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Body Material Finish
Hard Anodized
Seal Material
Nitrile

Description

Air Gripper, Series MHF2, Open Width 8 mm, Stroke Length 20 mm, Maximum Operating Pressure 101.53 psi, Minimum Operating Pressure 21.76 psi, Overall Length 32 mm, Overall Width 36 mm, Overall Height 19 mm, Body Material Aluminum, Finger Material Stainless Steel, Inlet Size M3 x 0.5, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 65 g, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.