Zoro Homepage

Low Profle Air Gripper, 8mm Bore

  • Mfr # MHF2-8D1R

  • Zoro # G4405803


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Open Width
16 mm
Body Material
Aluminum
Finger Material
Stainless Steel
Overall Height
19 mm
Overall Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHF2-8D1R
Zoro #
G4405803
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
16 mm
Overall Height
19 mm
Overall Width
48 mm
Overall Length
32 mm
Stroke Length
40 mm
Inlet Size
M3 x 0.5
Bore Diameter
8 mm

Details

Item
Air Gripper
Body Material
Aluminum
Finger Material
Stainless Steel
Standards
RoHS Compliant
Weight
85 g
Series
MHF2
Repeatability
+/-0.05 mm
Maximum Operating Pressure
101.53 psi
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
21.76 psi
Maximum Operating Temperature
140 Degrees F
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Air Gripper, Series MHF2, Open Width 16 mm, Stroke Length 40 mm, Maximum Operating Pressure 101.53 psi, Minimum Operating Pressure 21.76 psi, Overall Length 32 mm, Overall Width 48 mm, Overall Height 19 mm, Body Material Aluminum, Finger Material Stainless Steel, Inlet Size M3 x 0.5, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 85 g, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.