Zoro Homepage

M12 5Pin B-Coded Power Cable Straight 6m

  • Mfr # PCA-1564930

  • Zoro # G416497651


product price: $62.69
/ea

Key Features

End 1 Coding
B
Wire Size
22 AWG
Cable Length
6 m
Product Type
Power Cable
End 1 Connection Type
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA-1564930
Zoro #
G416497651
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
22 AWG
Cable Length
6 m

Details

End 1 Coding
B
Item
Power Cable
Product Type
Power Cable
End 1 Connection Type
M12
Cable Type
Round
Standards
RoHS
End 1 Number of Pins
5
End 1 Mounting Orientation
Straight
Application
Industrial Communication
Series
PCA

Description

Power Cable, End 1 Coding B, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, Cable Length 6 m, Standards RoHS, Application Industrial Communication, Cable Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.