Zoro Homepage

M12 8 Pin/M12 8 Pin Cable Straight 0.3m

  • Mfr # EX500-AC003-SSPS

  • Zoro # G1280966


product price: $33.49
/ea

Key Features

IP Rating
IP65, IP67
For Use With
Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
Height
14.9 mm
Width
14.9 mm
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX500-AC003-SSPS
Zoro #
G1280966
UPC #
-
Country of Origin
Japan

Dimensions

Height
14.9 mm
Width
14.9 mm
Length
300 mm

Details

Item
Serial Interface Unit
IP Rating
IP65, IP67
For Use With
Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
Product Type
M12

Description

M12 8 Pin/M12 8 Pin Cable Straight 0.3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.