Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 10mmBore, 15
- Mfr # CY3B10-150Z
- Zoro # G724893695
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
M5
Stroke Length
150 mm
Cushion Type
Rubber Cushion
Magnetic Piston
Magnetic Piston
Maximum Operating Pressure
23 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B10-150Z
- Zoro #
- G724893695
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,10mmBore,150mmStroke
- Cushion Type
- Rubber Cushion
- Magnetic Piston
- Magnetic Piston
- Maximum Operating Pressure
- 23 psi
- Minimum Operating Temperature
- 10 Degrees C
- Body Material
- Aluminum
- System of Measurement
- Metric
- For Fluid Type
- Air
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- Minimum Operating Pressure
- 17 psi
- Weight
- 0.12 lb
- Standards
- RoHS Compliant
- Air Inlet Type
- M Thread
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material Finish
- Nickel Plated
- Piston Material
- Brass
- Series
- CY3B-Z
Dimensions
- Inlet Size
- M5
- Stroke Length
- 150 mm
- Bore Diameter
- 10 mm
Description
MagCpldRodlessCylinder,Basic,10mmBore,150mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.