Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 15mmBore500
- Mfr # CY3B15-500Z
- Zoro # G624894044
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
10 Degrees C
Standards
RoHS Compliant
System of Measurement
Metric
Piston Material
Brass
Piston Material Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B15-500Z
- Zoro #
- G624894044
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,15mmBore500mmStroke
- Minimum Operating Temperature
- 10 Degrees C
- Standards
- RoHS Compliant
- System of Measurement
- Metric
- Piston Material
- Brass
- Piston Material Finish
- Nickel Plated
- Air Inlet Type
- M Thread
- Cushion Type
- Rubber Cushion
- For Fluid Type
- Air
- Cylinder Type
- Rodless
- Magnetic Piston
- Magnetic Piston
- Maximum Operating Pressure
- 23 psi
- Body Material Finish
- Anodized
- Body Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Pressure
- 17 psi
- Weight
- 0.38 lb
- Series
- CY3B-Z
Dimensions
- Inlet Size
- M5
- Bore Diameter
- 15 mm
- Stroke Length
- 500 mm
Description
MagCpldRodlessCylinder,Basic,15mmBore500mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 15 mm, Cushion Type Rubber Cushion, Stroke Length 500 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.