MagCpldRodlessCylinder, Basic, 20mmBore, 25
- Mfr # CY3B20-350Z
- Zoro # G824893564
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
350 mm
Magnetic Piston
Magnetic Piston
Piston Material Finish
Chromate Coated
Bore Diameter
20 mm
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B20-350Z
- Zoro #
- G824893564
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Stroke Length
- 350 mm
- Bore Diameter
- 20 mm
- Inlet Size
- 1/8 in
Details
- Item
- MagCpldRodlessCylinder,Basic,20mmBore,250mmStroke
- Magnetic Piston
- Magnetic Piston
- Piston Material Finish
- Chromate Coated
- Body Material
- Aluminum
- Cushion Type
- Rubber Cushion
- Maximum Operating Pressure
- 23 psi
- Minimum Operating Temperature
- 10 Degrees C
- System of Measurement
- Metric
- Weight
- 0.48 lb
- Piston Material
- Aluminum
- Cylinder Type
- Rodless
- Standards
- RoHS Compliant
- Maximum Operating Temperature
- 60 Degrees C
- Body Material Finish
- Anodized
- For Fluid Type
- Air
- Air Inlet Type
- RC
- Minimum Operating Pressure
- 17 psi
Description
MagCpldRodlessCylinder,Basic,20mmBore,250mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 350 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.