Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 25mmBore, 35
- Mfr # CY3B25-350Z
- Zoro # G624893382
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
23 psi
Stroke Length
350 mm
Air Inlet Type
RC
Bore Diameter
25 mm
For Fluid Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B25-350Z
- Zoro #
- G624893382
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Stroke Length
- 350 mm
- Bore Diameter
- 25 mm
- Inlet Size
- 1/8 in
Details
- Item
- MagCpldRodlessCylinder,Basic,25mmBore,350mmStroke
- Maximum Operating Pressure
- 23 psi
- Air Inlet Type
- RC
- For Fluid Type
- Air
- Cushion Type
- Rubber Cushion
- Cylinder Type
- Rodless
- System of Measurement
- Metric
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- 10 Degrees C
- Body Material Finish
- Anodized
- Magnetic Piston
- Magnetic Piston
- Body Material
- Aluminum
- Minimum Operating Pressure
- 17 psi
- Weight
- 0.75 lb
- Piston Material Finish
- Chromate Coated
- Piston Material
- Aluminum
- Standards
- RoHS Compliant
Description
MagCpldRodlessCylinder,Basic,25mmBore,350mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 350 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.