Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 25mmBore, 40
- Mfr # CY3B25-400Z
- Zoro # G424893650
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Magnetic Piston
Magnetic Piston
System of Measurement
Metric
Body Material
Aluminum
Piston Material Finish
Chromate Coated
Stroke Length
400 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B25-400Z
- Zoro #
- G424893650
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,25mmBore,400mmStroke
- Magnetic Piston
- Magnetic Piston
- System of Measurement
- Metric
- Body Material
- Aluminum
- Piston Material Finish
- Chromate Coated
- Maximum Operating Pressure
- 23 psi
- Minimum Operating Pressure
- 17 psi
- Body Material Finish
- Anodized
- Air Inlet Type
- RC
- For Fluid Type
- Air
- Cushion Type
- Rubber Cushion
- Cylinder Type
- Rodless
- Maximum Operating Temperature
- 60 Degrees C
- Weight
- 0.78 lb
- Standards
- RoHS Compliant
- Piston Material
- Aluminum
- Minimum Operating Temperature
- 10 Degrees C
- Series
- CY3B-Z
Dimensions
- Stroke Length
- 400 mm
- Bore Diameter
- 25 mm
- Inlet Size
- 1/8 in
Description
MagCpldRodlessCylinder,Basic,25mmBore,400mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 400 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.