Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 25mmBore, 40
- Mfr # CY3B25TN-450Z
- Zoro # G724893992
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Body Material Finish
Anodized
Inlet Size
1/8 in
Air Inlet Type
NPT
Piston Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B25TN-450Z
- Zoro #
- G724893992
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,25mmBore,400mmStroke,NPT
- Body Material
- Aluminum
- Body Material Finish
- Anodized
- Air Inlet Type
- NPT
- Piston Material
- Aluminum
- Cushion Type
- Rubber Cushion
- Minimum Operating Temperature
- 10 Degrees C
- Piston Material Finish
- Chromate Coated
- For Fluid Type
- Air
- Maximum Operating Pressure
- 23 psi
- Standards
- RoHS Compliant
- Cylinder Type
- Rodless
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Pressure
- 17 psi
- Weight
- 0.8 lb
- Magnetic Piston
- Magnetic Piston
- System of Measurement
- Metric
- Series
- CY3B-Z
Dimensions
- Inlet Size
- 1/8 in
- Stroke Length
- 450 mm
- Bore Diameter
- 25 mm
Description
MagCpldRodlessCylinder,Basic,25mmBore,400mmStroke,NPT, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 450 mm, Inlet Size 1/8 in, Air Inlet Type NPT, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.