MagCpldRodlessCylinder, Basic, 32mmBore, 30
- Mfr # CY3B32-300Z
- Zoro # G124893967
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Weight
1.26 lb
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
23 psi
Stroke Length
300 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B32-300Z
- Zoro #
- G124893967
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Stroke Length
- 300 mm
- Bore Diameter
- 32 mm
- Inlet Size
- 1/8 in
Details
- Item
- MagCpldRodlessCylinder,Basic,32mmBore,300mmStroke
- Weight
- 1.26 lb
- Piston Material Finish
- Chromate Coated
- Maximum Operating Pressure
- 23 psi
- System of Measurement
- Metric
- For Fluid Type
- Air
- Cushion Type
- Rubber Cushion
- Cylinder Type
- Rodless
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Pressure
- 17 psi
- Air Inlet Type
- RC
- Body Material
- Aluminum
- Minimum Operating Temperature
- 10 Degrees C
- Magnetic Piston
- Magnetic Piston
- Piston Material
- Aluminum
- Standards
- RoHS Compliant
- Body Material Finish
- Anodized
Description
MagCpldRodlessCylinder,Basic,32mmBore,300mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 300 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.