Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 32mmBore, 40
- Mfr # CY3B32-400Z
- Zoro # G024893661
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
23 psi
Stroke Length
400 mm
Magnetic Piston
Magnetic Piston
Weight
1.32 lb
Body Material Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B32-400Z
- Zoro #
- G024893661
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Stroke Length
- 400 mm
- Bore Diameter
- 32 mm
- Inlet Size
- 1/8 in
Details
- Item
- MagCpldRodlessCylinder,Basic,32mmBore,400mmStroke
- Maximum Operating Pressure
- 23 psi
- Magnetic Piston
- Magnetic Piston
- Weight
- 1.32 lb
- Body Material Finish
- Anodized
- Body Material
- Aluminum
- Air Inlet Type
- RC
- Minimum Operating Temperature
- 10 Degrees C
- Standards
- RoHS Compliant
- For Fluid Type
- Air
- System of Measurement
- Metric
- Cushion Type
- Rubber Cushion
- Minimum Operating Pressure
- 17 psi
- Cylinder Type
- Rodless
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material
- Aluminum
- Piston Material Finish
- Chromate Coated
Description
MagCpldRodlessCylinder,Basic,32mmBore,400mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 400 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.