Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 32mmBore, 45
- Mfr # CY3B32-450Z
- Zoro # G324894047
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Maximum Operating Pressure
23 psi
Minimum Operating Temperature
10 Degrees C
Weight
1.36 lb
Inlet Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B32-450Z
- Zoro #
- G324894047
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,32mmBore,450mmStroke
- Body Material
- Aluminum
- Maximum Operating Pressure
- 23 psi
- Minimum Operating Temperature
- 10 Degrees C
- Weight
- 1.36 lb
- Maximum Operating Temperature
- 60 Degrees C
- Air Inlet Type
- RC
- Body Material Finish
- Anodized
- System of Measurement
- Metric
- Magnetic Piston
- Magnetic Piston
- Cushion Type
- Rubber Cushion
- Piston Material Finish
- Chromate Coated
- Cylinder Type
- Rodless
- Piston Material
- Aluminum
- Standards
- RoHS Compliant
- For Fluid Type
- Air
- Minimum Operating Pressure
- 17 psi
- Series
- CY3B-Z
Dimensions
- Inlet Size
- 1/8 in
- Stroke Length
- 450 mm
- Bore Diameter
- 32 mm
Description
MagCpldRodlessCylinder,Basic,32mmBore,450mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 450 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.