MagCpldRodlessCylinder, Basic, 32mmBore, 50
- Mfr # CY3B32-500Z
- Zoro # G824893960
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Weight
1.39 lb
Cylinder Type
Rodless
Stroke Length
500 mm
Body Material Finish
Anodized
Maximum Operating Pressure
23 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B32-500Z
- Zoro #
- G824893960
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Stroke Length
- 500 mm
- Bore Diameter
- 32 mm
- Inlet Size
- 1/8 in
Details
- Item
- MagCpldRodlessCylinder,Basic,32mmBore,500mmStroke
- Weight
- 1.39 lb
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- Maximum Operating Pressure
- 23 psi
- Standards
- RoHS Compliant
- Piston Material
- Aluminum
- Air Inlet Type
- RC
- For Fluid Type
- Air
- Magnetic Piston
- Magnetic Piston
- System of Measurement
- Metric
- Piston Material Finish
- Chromate Coated
- Body Material
- Aluminum
- Minimum Operating Temperature
- 10 Degrees C
- Minimum Operating Pressure
- 17 psi
- Maximum Operating Temperature
- 60 Degrees C
- Cushion Type
- Rubber Cushion
- Series
- CY3B-Z
Description
MagCpldRodlessCylinder,Basic,32mmBore,500mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 500 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.