Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 32mmBore, 60
- Mfr # CY3B32-600Z
- Zoro # G324894207
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Piston Material Finish
Chromate Coated
Body Material
Aluminum
Air Inlet Type
RC
Magnetic Piston
Magnetic Piston
Weight
1.46 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B32-600Z
- Zoro #
- G324894207
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Stroke Length
- 600 mm
- Bore Diameter
- 32 mm
- Inlet Size
- 1/8 in
Details
- Item
- MagCpldRodlessCylinder,Basic,32mmBore,600mmStroke
- Piston Material Finish
- Chromate Coated
- Body Material
- Aluminum
- Air Inlet Type
- RC
- Magnetic Piston
- Magnetic Piston
- Weight
- 1.46 lb
- Standards
- RoHS Compliant
- Minimum Operating Pressure
- 17 psi
- Maximum Operating Pressure
- 23 psi
- Body Material Finish
- Anodized
- Cylinder Type
- Rodless
- For Fluid Type
- Air
- Minimum Operating Temperature
- 10 Degrees C
- Cushion Type
- Rubber Cushion
- Piston Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- System of Measurement
- Metric
- Series
- CY3B-Z
Description
MagCpldRodlessCylinder,Basic,32mmBore,600mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 600 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.