Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 50mmBore, 35
- Mfr # CY3B50-350Z
- Zoro # G724893633
product price:Â
$
1,688.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
60 Degrees C
Air Inlet Type
RC
Minimum Operating Temperature
10 Degrees C
Stroke Length
350 mm
Body Material Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B50-350Z
- Zoro #
- G724893633
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,50mmBore,350mmStroke
- Maximum Operating Temperature
- 60 Degrees C
- Air Inlet Type
- RC
- Minimum Operating Temperature
- 10 Degrees C
- Body Material Finish
- Anodized
- Standards
- RoHS Compliant
- Magnetic Piston
- Magnetic Piston
- Maximum Operating Pressure
- 23 psi
- Piston Material Finish
- Chromate Coated
- Weight
- 3.58 lb
- Minimum Operating Pressure
- 17 psi
- For Fluid Type
- Air
- System of Measurement
- Metric
- Cylinder Type
- Rodless
- Body Material
- Aluminum
- Cushion Type
- Rubber Cushion
- Piston Material
- Aluminum
- Series
- CY3B-Z
Dimensions
- Stroke Length
- 350 mm
- Bore Diameter
- 50 mm
- Inlet Size
- 1/4 in
Description
MagCpldRodlessCylinder,Basic,50mmBore,350mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 350 mm, Inlet Size 1/4 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.