Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 6mmBore, 100
- Mfr # CY3B6-100Z
- Zoro # G824894264
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
Rubber Cushion
Weight
0.05 lb
For Fluid Type
Air
Air Inlet Type
M Thread
Stroke Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B6-100Z
- Zoro #
- G824894264
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,6mmBore,100mmStroke
- Cushion Type
- Rubber Cushion
- Weight
- 0.05 lb
- For Fluid Type
- Air
- Air Inlet Type
- M Thread
- Piston Material
- Brass
- Body Material
- Aluminum
- Minimum Operating Temperature
- 10 Degrees C
- Maximum Operating Temperature
- 60 Degrees C
- Magnetic Piston
- Magnetic Piston
- Minimum Operating Pressure
- 17 psi
- System of Measurement
- Metric
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- Piston Material Finish
- Nickel Plated
- Maximum Operating Pressure
- 23 psi
- Standards
- RoHS Compliant
- Series
- CY3B-Z
Dimensions
- Stroke Length
- 100 mm
- Bore Diameter
- 6 mm
- Inlet Size
- M3
Description
MagCpldRodlessCylinder,Basic,6mmBore,100mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 6 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M3, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.