MagCpldRodlessCylinder, Direct-Mnt, 15mmBo
- Mfr # CY3R15-250
- Zoro # G224893812
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
0.7 MPa
Piston Material
Brass
Series
CY3R
Inlet Size
M5
Cylinder Type
Rodless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3R15-250
- Zoro #
- G224893812
- UPC #
- -
- Country of Origin
- China
- Item
- MagCpldRodlessCylinder,Direct-Mnt,15mmBore,250mmStroke
- Maximum Operating Pressure
- 0.7 MPa
- Piston Material
- Brass
- Series
- CY3R
- Cylinder Type
- Rodless
- Body Material
- Aluminum
- Magnetic Piston
- Magnetic Piston
- Air Inlet Type
- M Thread
- Minimum Operating Temperature
- 10 Degrees C
- Cushion Type
- Rubber Cushion
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Weight
- 1.26 lb
- System of Measurement
- Metric
- Piston Material Finish
- Nickel Plated
- Body Material Finish
- Anodized
Dimensions
- Inlet Size
- M5
- Stroke Length
- 250 mm
- Bore Diameter
- 15 mm
Description
MagCpldRodlessCylinder,Direct-Mnt,15mmBore,250mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 15 mm, Cushion Type Rubber Cushion, Stroke Length 250 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.7 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.