MagCpldRodlessCylinder, Direct-Mnt, 25mmBo
- Mfr # CY3R25-450
- Zoro # G924894157
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Maximum Operating Pressure
0.7 MPa
Cushion Type
Rubber Cushion
Bore Diameter
25 mm
Maximum Operating Temperature
60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3R25-450
- Zoro #
- G924894157
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 25 mm
- Stroke Length
- 450 mm
- Inlet Size
- 1/8 in
Details
- Item
- MagCpldRodlessCylinder,Direct-Mnt,25mmBore,450mmStroke
- Body Material
- Aluminum
- Maximum Operating Pressure
- 0.7 MPa
- Cushion Type
- Rubber Cushion
- Maximum Operating Temperature
- 60 Degrees C
- Body Material Finish
- Anodized
- Piston Material
- Aluminum
- Air Inlet Type
- RC
- Weight
- 2.47 lb
- Series
- CY3R
- Cylinder Type
- Rodless
- For Fluid Type
- Air
- Piston Material Finish
- Chromate Coated
- System of Measurement
- Metric
- Magnetic Piston
- Magnetic Piston
- Minimum Operating Temperature
- 10 Degrees C
Description
MagCpldRodlessCylinder,Direct-Mnt,25mmBore,450mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 450 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.7 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.