Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Direct-Mnt, 25mmBo
- Mfr # CY3R25-500
- Zoro # G624893528
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Series
CY3R
Inlet Size
1/8 in
Weight
2.6 lb
Maximum Operating Pressure
0.7 MPa
Cylinder Type
Rodless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3R25-500
- Zoro #
- G624893528
- UPC #
- -
- Country of Origin
- China
- Item
- MagCpldRodlessCylinder,Direct-Mnt,25mmBore,500mmStroke
- Series
- CY3R
- Weight
- 2.6 lb
- Maximum Operating Pressure
- 0.7 MPa
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- Air Inlet Type
- RC
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- 10 Degrees C
- Piston Material
- Aluminum
- Magnetic Piston
- Magnetic Piston
- Piston Material Finish
- Chromate Coated
- Body Material
- Aluminum
- For Fluid Type
- Air
- Cushion Type
- Rubber Cushion
- System of Measurement
- Metric
Dimensions
- Inlet Size
- 1/8 in
- Bore Diameter
- 25 mm
- Stroke Length
- 500 mm
Description
MagCpldRodlessCylinder,Direct-Mnt,25mmBore,500mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 500 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.7 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.