Zoro Homepage

Magnetically Coupled Rodless Cylinder

  • Mfr # CY3B25-600

  • Zoro # G7276617


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Standards
RoHS Compliant
Series
CY3B
Includes
Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY3B25-600
Zoro #
G7276617
UPC #
-
Country of Origin
United States

Details

Item
Magnetically Coupled Rodless Cylinder, 600mm Stroke
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Standards
RoHS Compliant
Series
CY3B
Includes
Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B)
Compatible with Brand
SMC
Compatible with Series
CY3B
Compatible with Manufacturer Part Number
CY3B6TN-300 to CY3B63TN-300
Product Type
Magnetically Coupled Rodless Cylinder

Description

Magnetically Coupled Rodless Cylinder, 600mm Stroke, Series CY3B, Product Type Magnetically Coupled Rodless Cylinder, Compatible with Manufacturer Part Number CY3B6TN-300 to CY3B63TN-300, Compatible with Series CY3B, Compatible with Brand SMC, Includes Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B), Standards RoHS Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.