Zoro Homepage

Magnetically Coupled Rodless Cylinder

  • Mfr # CY3B25-700

  • Zoro # G7276556


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Series
CY3B
Standards
RoHS Compliant
Includes
Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY3B25-700
Zoro #
G7276556
UPC #
-
Country of Origin
United States

Details

Item
Magnetically Coupled Rodless Cylinder, 700mm Stroke
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Series
CY3B
Standards
RoHS Compliant
Includes
Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B)
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
CY3B6TN-300 to CY3B63TN-300
Product Type
Magnetically Coupled Rodless Cylinder
Compatible with Series
CY3B

Description

Magnetically Coupled Rodless Cylinder, 700mm Stroke, Series CY3B, Product Type Magnetically Coupled Rodless Cylinder, Compatible with Manufacturer Part Number CY3B6TN-300 to CY3B63TN-300, Compatible with Series CY3B, Compatible with Brand SMC, Includes Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B), Standards RoHS Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.