Zoro Homepage
This item is Discontinued.
Smc Magnetically Coupled Rodless Cylinder NCDY2S40H-1200

Magnetically Coupled Rodless Cylinder (Discontinued)

  • Mfr # NCDY2S40H-1200
  • Zoro # G7277107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDY2S40H-1200
Zoro #
G7277107
UPC #
-
Country of Origin
United States

Details

Item
Magnetically Coupled Rodless Cylinder
For Use With Mfr. Model Number
NCDY2S40H-1200
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Type
Slider
Includes
12 in Stroke with Adjuster Bolt, Large Holding Force
Standards
RoHS Compliant
Series
NCY2S
Compatible with Series
NCY2S
Compatible with Brand
SMC
Product Type
Rodless Cylinder
Compatible with Manufacturer Part Number
NCDY2S40H-1200

Description

Magnetically Coupled Rodless Cylinder, Series NCY2S, Product Type Rodless Cylinder, Compatible with Manufacturer Part Number NCDY2S40H-1200, Compatible with Series NCY2S, Compatible with Brand SMC, Includes 12 in Stroke with Adjuster Bolt, Large Holding Force, Standards RoHS Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.