Push-Fit Adapter Fitting, Push-to-Connect x MBSPT, 10mm Tube OD, 1/4 in Pipe Size, Brass

  • Mfr # KQ2H10-02AS

  • Zoro # G5001333


product price: $3.15
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H10-02AS
Zoro #
G5001333
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Pipe Size
1/4 in
Hex Head Size
17 mm
Overall Length
27 5/16 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Body Material
Brass
Fittings Sub-Category
Adapters
Color
Brass
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Release Type
Button
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPT
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Material
Brass
Minimum Operating Temperature
41 Degrees F
For Media Type
Air, Non-Potable Water
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Series
KQ2H
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

The SMC - KQ2H10-02AS belongs to the "Push On Hose Fittings" category. These fittings are commonly used in industrial machinery to establish secure connections for hoses that transfer fluids or gases. The SMC - KQ2H10-02AS fitting is part of the KQ2 Series from SMC Corporation. The fitting is designed with a push-on mechanism that doesn't require additional tools for operation.

Key Features:

  • The fitting type is "Push-on," by which its operation mechanism entails pushing onto a hose end to create a connection.
  • The fitting size is "10-02AS", indicative of its specific variant or model within the KQ2 Series.
  • The product series is the "KQ2 Series", denoting a range of similar items that vary slightly on specific applications or requirements.
  • The fitting is a product of 'SMC Corporation', which is recognized in the industrial components market. It is part of their KQ2 Series.
  • While the installation method isn't specifically detailed, it utilizes a 'push-on' approach which doesn't necessitate additional tools.
  • Alignment for proper fit with hoses should correspond with the fitting size '10-02AS', although specific dimensions haven't been provided.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.