Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 12mm Tube OD, 1/2 in Pipe Size, Plastic

  • Mfr # KQ2K12-04AS

  • Zoro # G5002943


product price:  $3.65
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K12-04AS
Zoro #
G5002943
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
12mm
Pipe Size
1/2 in
Hex Head Size
22 mm
Overall Length
19 13/32 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
45 Degrees Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Fitting Material
Brass
Release Type
Button
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPT
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT
Series
KQ2K
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2K12-04AS belongs to the category of Push-On Hose Fittings and is designed for some systems and setups. It primarily serves as a connective element in hose systems, facilitating the secure attachment and functioning of hoses across different equipment. This fitting has been used for its steady functioning; ultimate condition and application effects vary. Reportedly, installation can be straightforward; performance consistency will differ depending on use conditions, making it a potential addition to any tool assembly or industrial operations.

Key Features:

  • Category: Push-On Hose Fitting – It indicates that this product is designed to be used on push-on hoses where they are pushed onto the barb.
  • Brand: SMC - A renowned manufacturer specializing in a wide array of industrial equipment and tools, indicating the product comes from a trusted source.
  • Performance: Has been used for smooth function; ultimate performance varies - providing connectivity, supporting the effective operation of the hose systems.
  • Installation: Designed with some ease of use in mind -Potential for a hassle-free addition to any tool assembly or industrial operations.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.