Push-Fit Elbow Fitting, Push-to-Connect x MNPT, 3/16 in Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2L05-35AS

  • Zoro # G5001516


product price:  $2.15
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Tube Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2L05-35AS
Zoro #
G5001516
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/16 in
Pipe Size
1/4 in
Hex Head Size
9/16 in
Overall Length
22 3/32 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Thread Size
1/4"

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Standards
ANSI/ASME1.20.1, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Color
White
Body Material
Polybutylene Terephthalate
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
MNPT
Release Type
Button
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Temperature
140 Degrees F
Fitting Material
Brass
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Series
KQ2L
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect

Description

The SMC - KQ2L05-35AS is a push-on hose fitting that is often used in various applications. This 90-degree elbow fitting is designed for tube to BSPT connections. It is made out of brass material. With a tube size of 5/32 in, it has a maximum pressure of up to 145 PSI. It operates within a temperature range of -5 to 60 degrees Celsius.

Key Features:

  • Made from brass.
  • It is a 90° elbow fitting - used to connect two pipes or fittings at a 90-degree angle.
  • Offers a Tube x BSPT connection type.
  • Has a tube size of 5/32 in - the size dictates the tubing the fitting can be used with.
  • Has a maximum pressure of up to 145 PSI.
  • Operates within a temperature range of -5 to 60 degrees Celsius.
  • Weighs 0.012 Kg.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.