Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 4mm Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2L04-02AS

  • Zoro # G5049012


product price:  $2.29
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L04-02AS
Zoro #
G5049012
UPC #
713049081908
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
1/4 in
Hex Head Size
14 mm
Overall Length
21 11/16 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Fitting Material
Brass
System of Measurement
Imperial/Metric
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
41 Degrees F
Fitting Side B Connection Type
MBSPT
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Series
KQ2L
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
BSPT

Description

The SMC - KQ2L04-02AS is categorized under "Push On Hose Fittings". This style of fitting is crafted taking into account in creating robust and dependable junctions in an industrial or commercial setup. The KQ2L04-02AS is structured for compatibility with a variety of applications, making it able to complement a range of toolboxes. It should be noted that this fitting has been crafted considering high industrial standards.

Key Features:

  • KQ2L04-02AS: This is the product model number, used to correctly identify the fitting item.
  • Category: "Push On Hose Fittings" - these types of fittings are used to connect hoses in an efficient manner.
  • Applications: Varied - this indicates that the fitting can be used in a multitude of applications and is not limited to a single field of work.
  • Industrial Standard: High industrial standards have been considered in the development and manufacturing of this fitting, demonstrating focus on material and design standards in the product.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.