Push-Fit Elbow Fitting, Push-to-Connect x MNPT, 5/16 in Tube OD, 3/8 in Pipe Size, Plastic

  • Mfr # KQ2L09-36AS

  • Zoro # G5049274


product price:  $3.55
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2L09-36AS
Zoro #
G5049274
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/16 in
Pipe Size
3/8 in
Hex Head Size
11/16 in
Overall Length
25 1/2 mm
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Thread Size
3/8"

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Standards
ANSI/ASME1.20.1, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Fitting Material
Brass
Maximum Operating Temperature
140 Degrees F
Release Type
Button
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Minimum Operating Temperature
41 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
145 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Series
KQ2L
For Media Type
Air, Non-Potable Water

Description

The SMC - KQ2L09-36AS is a type of push-on hose fitting falling under the industrial category. It is constructed with a design that aims at potentially increasing efficiency and enhancing performance in various industrial and commercial applications. This product is a popular choice for linking hoses, enabling fluid or gas to travel smoothly throughout a system. With its specific qualities, it is intended to provide secure and reliable connections, which are crucial in numerous operational and workflow scenarios.

Key Features:

  • Serves for push-on hose connection, potentially simplifying the installation process and reducing assembly time.
  • Comes as a single unit per purchase, making it apt for replacement or new project requirements.
  • Its model number is KQ2L09-36AS, which can be beneficial for identification or cross-reference needs.
  • As a product from SMC’s assortment, it can complement other items within this range for a comprehensive and interconnected system.
  • Its primary function is to connect hoses with an aim to potentially enhance smooth operation within your necessary application.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.