Push-Fit Tee Fitting, MBSPT x Push-to-Connect x Push-to-Connect, 10mm Tube OD, 1/4 in Pipe Size

  • Mfr # KQ2Y10-02AS

  • Zoro # G5048705


product price: $5.03
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
MBSPT x Push-to-Connect x Push-to-Connect
Tube Size
10mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2Y10-02AS
Zoro #
G5048705
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Pipe Size
1/4 in
Hex Head Size
17 mm
Overall Length
49 3/16 mm
Fitting Side A Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side C Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
MBSPT x Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Tees
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
41 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
System of Measurement
Imperial/Metric
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side A Connection Type
MBSPT
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
140 Degrees F
Finish
Fluoro Coated
Thread Sealant Type
PTFE
Fitting Side 1 Connection Type
BSPT
Fitting Side 3 Connection Type
Push-to-Connect

Description

The SMC - KQ2Y10-02AS is a notable item in the domain of Push-On Hose Fittings, providing a necessary connection component for industrial hose systems. Crafted for a diverse range of commercial uses, this fitting is intended for connection, performing tasks of fluid or air transmission within the system. The product is indeed useful for various applications requiring a connection for a hose.

Key Features:

  • Classed under 'Push On Hose Fittings', delineating its role in securing hose ends for fluid or air transmission tasks.
  • Component type is marked as "", signifying a granular part playing a specific role within a larger system.
  • Offered in a set configuration, one fitting per purchase.
  • Detailed dimensions or other product specifics are not spelled out.
  • This product does not come with any affiliated certifications or ratings.
  • Sold as-is without any additional components, indicating no extra parts or accessories are included with the fitting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.