Push-Fit Tee Fitting, MBSPT x Push-to-Connect x Push-to-Connect, 1/2 in Tube OD, 1/2 in Pipe Size

  • Mfr # KQ2Y13-04AS

  • Zoro # G5048757


product price:  $5.65
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
MBSPT x Push-to-Connect x Push-to-Connect
Tube Size
1/2 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2Y13-04AS
Zoro #
G5048757
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 in
Hex Head Size
22 mm
Overall Length
53 13/16 mm
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side A Pipe Size
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 4 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
MBSPT x Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Tees
Color
White
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Fitting Side A Connection Type
MBSPT
System of Measurement
Imperial
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
145 psi
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Connector Type
Adapter
Fitting Side 3 Connection Type
Tube
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
Thread Sealant Type
PTFE
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
BSPT
Fitting Side 4 Connection Type
NPT
Fitting Side 2 Connection Type
Tube
For Media Type
Air, Non-Potable Water
Finish
Fluoro Coated

Description

Push-Fit Tee Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Polybutylene Terephthalate, Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.