MANIFOLD BLOCK ASSY, NATURAL COLOR
Mfr # SY30M-2-1DA-00-NA
Zoro # G015191653
product price: $14.99
/eaKey Features
Body Style
Side-Ported
Overall Height
33 mm
Body Material
Aluminum
Overall Width
10 1/2 mm
Standards
CE Listed, UKCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY30M-2-1DA-00-NA
Zoro #
G015191653
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
33 mm
Overall Width
10 1/2 mm
Overall Length
75 mm
Exhaust Port Connection Size
Push-On
Valve Port Connection Size
Push-On
Details
Item
Manifold Block Assembly
Body Style
Side-Ported
Body Material
Aluminum
Standards
CE Listed, UKCA
End Plate Orientation
Horizontal
Compatible Brand
SMC
Valve Port Connection Gender
Female
Valve Port Connection Type
Push-On
Exhaust Port Connection Type
Push-On
Product Type
Manifold Assembly
Operating Temperature - Minimum
-10 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Exhaust Port Connection Gender
Female
Port Location
Side, Top
Operating Temperature - Maximum
50 Degrees C
Coefficient of Volume (Cv)
0.66
Compatible Series
5000, 7000, SYSY3000
Description
Manifold Block Assembly, Includes Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.