Zoro Homepage

MANIFOLD BLOCK ASSY, NATURAL COLOR

  • Mfr # SY30M-2-1DA-N7-NA

  • Zoro # G015854848


product price: $14.69
/ea

Key Features

Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Valve Port Connection Gender
Female
Body Style
Side-Ported
Coefficient of Volume (Cv)
0.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-2-1DA-N7-NA
Zoro #
G015854848
UPC #
-
Country of Origin
Japan

Dimensions

Exhaust Port Connection Size
1/4 in
Overall Height
33 mm
Overall Width
10 1/2 mm
Overall Length
75 mm
Valve Port Connection Size
1/4 in

Details

Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Valve Port Connection Gender
Female
Body Style
Side-Ported
Coefficient of Volume (Cv)
0.66
End Plate Orientation
Horizontal
Item
Manifold Block Assembly
Product Type
Manifold Assembly
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Valve Port Connection Type
Push-On
Compatible Brand
SMC
Exhaust Port Connection Gender
Female
Port Location
Side, Top
Body Material
Aluminum
Exhaust Port Connection Type
Push-On
Standards
CE Listed, UKCA
Compatible Series
5000, 7000, SYSY3000

Description

Manifold Block Assembly, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.