MANIFOLD BLOCK ASSY, NATURAL COLOR
Mfr # SY50M-2-1DA-N7-NA
Zoro # G015854909
product price: $20.79
/eaKey Features
Valve Port Connection Gender
Female
Compatible Brand
SMC
Exhaust Port Connection Size
1/4 in
Overall Width
17 13/16 mm
End Plate Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY50M-2-1DA-N7-NA
Zoro #
G015854909
UPC #
-
Country of Origin
Japan
Dimensions
Exhaust Port Connection Size
1/4 in
Overall Width
17 13/16 mm
Valve Port Connection Size
1/4 in
Overall Height
42 mm
Overall Length
119 7/16 mm
Details
Valve Port Connection Gender
Female
Compatible Brand
SMC
End Plate Orientation
Horizontal
Exhaust Port Connection Gender
Female
Item
Manifold Block Assembly
Body Material
Aluminum
Coefficient of Volume (Cv)
0.66
Compatible Series
5000, 7000, SYSY3000
Body Style
Side-Ported
Valve Port Connection Type
Push-On
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Exhaust Port Connection Type
Push-On
Product Type
Manifold Assembly
Port Location
Side, Top
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Standards
CE Listed, UKCA
Description
Manifold Block Assembly, Includes Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.