Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MANIFOLD BLOCK

  • Mfr # VVQC1000-1B-D-C0

  • Zoro # G815854901


product price: $17.59
/ea

Key Features

IP Rating
IP67
Coefficient of Volume (Cv)
0.25
Compatible Series
VQC1000/2000
Product Type
Manifold
Exhaust Port Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VVQC1000-1B-D-C0
Zoro #
G815854901
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
10 1/2 mm
Overall Length
68 7/8 mm
Overall Height
39 3/8 mm

Details

IP Rating
IP67
Coefficient of Volume (Cv)
0.25
Compatible Series
VQC1000/2000
Product Type
Manifold
Exhaust Port Connection Gender
Female
Body Style
Base-Mounted
Operating Temperature - Maximum
50 Degrees C
Exhaust Port Connection Type
Push-On
Item
Manifold Block
Operating Temperature - Minimum
-10 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Valve Port Connection Type
Push-On
Body Material
Aluminum
Valve Port Connection Gender
Female
For Media
Air, Inert Gas
Port Location
Side
End Plate Orientation
Horizontal

Description

Manifold Block, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.