Zoro Homepage

MANIFOLD BLOCK

  • Mfr # VVQC2000-1A-S-N7

  • Zoro # G315212959


product price: $41.19
/ea

Key Features

Body Style
Base-Mounted
Overall Height
46 13/16 mm
Body Material
Aluminum
Overall Width
16 mm
Standards
CE Listed, RoHS Compliant, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC2000-1A-S-N7
Zoro #
G315212959
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
46 13/16 mm
Overall Width
16 mm
Overall Length
96 1/2 mm
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Manifold Block
Body Style
Base-Mounted
Body Material
Aluminum
Standards
CE Listed, RoHS Compliant, UKCA
Compatible Brand
SMC
End Plate Orientation
Horizontal
For Media
Air, Inert Gas
Product Type
Manifold Assembly
Compatible Series
VQC1000/2000
Port Location
Side
Operating Temperature - Minimum
-10 Degrees C
Exhaust Port Connection Type
Push-On
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
IP Rating
IP67
Exhaust Port Connection Gender
Female
Includes Exhaust Port
Exhaust Port Included
Valve Port Connection Type
Push-On
Valve Port Connection Gender
Female
Operating Temperature - Maximum
50 Degrees C
Coefficient of Volume (Cv)
0.8

Description

Manifold Block, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.