Zoro Homepage

MANIFOLD BLOCK

  • Mfr # VVQC2000-1B-D-C0

  • Zoro # G415854936


product price: $27.39
/ea

Key Features

Operating Temperature - Maximum
50 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Overall Length
96 1/2 mm
Product Type
Manifold
Overall Height
46 13/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC2000-1B-D-C0
Zoro #
G415854936
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
96 1/2 mm
Overall Height
46 13/16 mm
Overall Width
16 mm

Details

Operating Temperature - Maximum
50 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Product Type
Manifold
Item
Manifold Block
Port Location
Side
Exhaust Port Connection Type
Push-On
Valve Port Connection Gender
Female
End Plate Orientation
Horizontal
Body Style
Base-Mounted
Coefficient of Volume (Cv)
0.8
Operating Temperature - Minimum
-10 Degrees C
IP Rating
IP67
Compatible Series
VQC1000/2000
Body Material
Aluminum
For Media
Air, Inert Gas
Exhaust Port Connection Gender
Female
Valve Port Connection Type
Push-On

Description

Manifold Block, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.