Zoro Homepage

MECHANICAL VALVE

  • Mfr # VFM250-N02-00

  • Zoro # G115191300


product price: $63.99
/ea

Key Features

Series
VFM200
Overall Height
118 3/16 mm
Overall Length
40 mm
Overall Width
23 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFM250-N02-00
Zoro #
G115191300
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
118 3/16 mm
Overall Length
40 mm
Overall Width
23 mm
Valve Port Connection Size
1/4 in

Details

Item
Mechanical Valve
Series
VFM200
Body Material
Aluminum
Spool Material
Stainless Steel
Actuator Material
Stainless Steel
Operating Temperature - Maximum
60 Degrees C
Return Action
Spring Return
Valve Type
Spool
For Media
Air, Inert Gas
Product Type
Manual Air Control Valve
Operating Pressure - Minimum
0.1 MPa
Valve Port Connection Type
NPT
Standards
RoHS Compliant
Operating Pressure - Maximum
1 MPa
Actuator Type
Plunger
Lubrication
Lubrication Not Required
Coefficient of Volume (Cv)
1
Operating Temperature - Minimum
-5 Degrees C
Number of Ports
5

Description

Mechanical Valve, Body Material Aluminum, Overall Length 40 mm, Overall Height 118 3/16 mm, Overall Width 23 mm, Series VFM200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.