MECHANICAL VALVE
Mfr # VFM250-N02-08
Zoro # G515191269
product price: $74.49
/eaKey Features
Series
VFM200
Overall Height
168 7/8 mm
Overall Length
40 mm
Overall Width
24 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VFM250-N02-08
Zoro #
G515191269
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
168 7/8 mm
Overall Length
40 mm
Overall Width
24 mm
Valve Port Connection Size
1/4 in
Details
Item
Mechanical Valve
Series
VFM200
Body Material
Aluminum
Number of Ports
5
Product Type
Manual Air Control Valve
Operating Pressure - Minimum
0.1 MPa
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Return Action
Spring Return
For Media
Air, Inert Gas
Operating Temperature - Maximum
60 Degrees C
Actuator Type
Plunger
Operating Temperature - Minimum
-5 Degrees C
Actuator Material
Stainless Steel
Coefficient of Volume (Cv)
1
Spool Material
Stainless Steel
Operating Pressure - Maximum
1 MPa
Valve Type
Spool
Valve Port Connection Type
NPT
Description
Mechanical Valve, Body Material Aluminum, Overall Length 40 mm, Overall Height 168 7/8 mm, Overall Width 24 mm, Series VFM200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.