MECHANICAL VALVE
Mfr # VFM350-02-01
Zoro # G715191595
product price: $57.29
/eaKey Features
Series
VFM300
Overall Height
114 13/16 mm
Overall Length
35 mm
Overall Width
26 3/8 mm
Seal Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VFM350-02-01
Zoro #
G715191595
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
114 13/16 mm
Overall Length
35 mm
Overall Width
26 3/8 mm
Valve Port Connection Size
1/4 in
Details
Item
Shuttle Valve
Series
VFM300
Seal Material
Rubber
Body Material
Aluminum
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
0.9 MPa
Operating Temperature - Minimum
-5 Degrees C
Return Action
Spring Return
Coefficient of Volume (Cv)
1
Actuator Type
Roller
Number of Ports
5
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
0.15 MPa
Standards
RoHS Compliant
Product Type
Manual Air Control Valve
For Media
Air, Inert Gas
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Length 35 mm, Overall Height 114 13/16 mm, Overall Width 26 3/8 mm, Series VFM300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.