MECHANICAL VALVE
Mfr # VFM350-02-05
Zoro # G715191656
product price: $65.69
/eaKey Features
Series
VFM300
Overall Height
132 11/16 mm
Overall Length
35 mm
Overall Width
26 3/8 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFM350-02-05
Zoro #
G715191656
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
132 11/16 mm
Overall Length
35 mm
Overall Width
26 3/8 mm
Valve Port Connection Size
1/4 in
Details
Item
Shuttle Valve
Series
VFM300
Body Material
Aluminum
Seal Material
Rubber
Return Action
Spring Return
Product Type
Manual Air Control Valve
Number of Ports
5
Coefficient of Volume (Cv)
1
Operating Temperature - Minimum
-5 Degrees C
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.9 MPa
Standards
RoHS Compliant
For Media
Air, Inert Gas
Operating Pressure - Minimum
0.15 MPa
Operating Temperature - Maximum
60 Degrees C
Actuator Type
Plunger
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Length 35 mm, Overall Height 132 11/16 mm, Overall Width 26 3/8 mm, Series VFM300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.