Zoro Homepage

MECHANICAL VALVE

  • Mfr # VFM350-02-08

  • Zoro # G115191546


product price: $63.29
/ea

Key Features

Series
VFM300
Overall Height
147 7/8 mm
Overall Length
35 mm
Overall Width
26 3/8 mm
Seal Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFM350-02-08
Zoro #
G115191546
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
147 7/8 mm
Overall Length
35 mm
Overall Width
26 3/8 mm
Valve Port Connection Size
1/4 in

Details

Item
Shuttle Valve
Series
VFM300
Seal Material
Rubber
Body Material
Aluminum
Number of Ports
5
Coefficient of Volume (Cv)
1
Operating Pressure - Maximum
0.9 MPa
Operating Temperature - Minimum
-5 Degrees C
Return Action
Spring Return
Operating Pressure - Minimum
0.15 MPa
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Product Type
Manual Air Control Valve
For Media
Air, Inert Gas
Lubrication
Lubrication Not Required
Actuator Type
Toggle
Valve Port Connection Type
BSPT

Description

Shuttle Valve, Body Material Aluminum, Overall Length 35 mm, Overall Height 147 7/8 mm, Overall Width 26 3/8 mm, Series VFM300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.