Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MECHANICAL VALVE

  • Mfr # VFM350-02-34B

  • Zoro # G915191630


product price: $70.29
/ea

Key Features

Series
VFM300
Number of Positions
Two-Position
Overall Height
140 3/16 mm
Overall Length
39 mm
Overall Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFM350-02-34B
Zoro #
G915191630
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
140 3/16 mm
Overall Length
39 mm
Overall Width
40 mm
Valve Port Connection Size
1/4 in

Details

Item
Mechanical Valve
Series
VFM300
Number of Positions
Two-Position
Seal Material
Rubber
Body Material
Aluminum
Operating Pressure - Minimum
0.15 MPa
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Actuator Color
Black
Coefficient of Volume (Cv)
1
Lubrication
Lubrication Not Required
Number of Ports
5
Operating Temperature - Minimum
-5 Degrees C
Return Action
Spring Return
For Media
Air, Inert Gas
Product Type
Manual Air Control Valve
Actuator Type
Twist
Operating Pressure - Maximum
0.9 MPa
Valve Port Connection Type
BSPT
Actuator Positions
2

Description

PORT MECHANICAL VALVE - RUBBER SEAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.