MECHANICAL VALVE
Mfr # VM1000-4N-01
Zoro # G115197012
product price: $21.39
/eaKey Features
Series
VM1000
Overall Height
31 11/16 mm
Overall Length
38 3/16 mm
Overall Width
11 mm
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM1000-4N-01
Zoro #
G115197012
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
31 11/16 mm
Overall Length
38 3/16 mm
Overall Width
11 mm
Valve Port Connection Size
4 mm
Details
Item
Shuttle Valve
Series
VM1000
Seal Material
Buna-N
Body Material
Aluminum
Coefficient of Volume (Cv)
0.055
Actuator Type
Roller
Valve Action
Normally Closed
Valve Type
Poppet
Lubrication
Lubrication Not Required
Number of Ports
3
Body Style
Side-Ported
Operating Temperature - Minimum
-5 Degrees C
Actuator Material
Stainless Steel
Standards
RoHS Compliant
For Media
Air
Operating Pressure - Maximum
0.8 MPa
Operating Pressure - Minimum
0 MPa
Operating Temperature - Maximum
60 Degrees C
Valve Port Connection Type
Push-On
Description
Shuttle Valve, Body Material Aluminum, Overall Length 38 3/16 mm, Overall Height 31 11/16 mm, Overall Width 11 mm, Series VM1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.