Zoro Homepage

MECHANICAL VALVE

  • Mfr # VM1000-4NU-32G

  • Zoro # G015196962


product price: $23.49
/ea

Key Features

Series
VM1000
Overall Height
46 3/8 mm
Overall Length
41 3/8 mm
Overall Width
24 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM1000-4NU-32G
Zoro #
G015196962
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
46 3/8 mm
Overall Length
41 3/8 mm
Overall Width
24 mm
Valve Port Connection Size
4 mm

Details

Item
Shuttle Valve
Series
VM1000
Body Material
Aluminum
Seal Material
Buna-N
Body Style
Side-Ported
Valve Type
Poppet
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.8 MPa
Actuator Color
Green
Valve Action
Normally Closed
Operating Temperature - Minimum
-5 Degrees C
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Coefficient of Volume (Cv)
0.055
For Media
Air
Number of Ports
3
Operating Pressure - Minimum
0 MPa
Actuator Type
Button
Valve Port Connection Type
Push-On

Description

Shuttle Valve, Body Material Aluminum, Overall Length 41 3/8 mm, Overall Height 46 3/8 mm, Overall Width 24 mm, Series VM1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.