MECHANICAL VALVE
Mfr # VM1010-4NU-00
Zoro # G915197021
product price: $16.79
/eaKey Features
Series
VM1000
Overall Height
30 3/8 mm
Overall Length
27 13/16 mm
Overall Width
11 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM1010-4NU-00
Zoro #
G915197021
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
30 3/8 mm
Overall Length
27 13/16 mm
Overall Width
11 mm
Valve Port Connection Size
4 mm
Details
Item
Shuttle Valve
Series
VM1000
Body Material
Aluminum
Seal Material
Buna-N
Lubrication
Lubrication Not Required
Coefficient of Volume (Cv)
0.055
For Media
Air
Operating Pressure - Maximum
0.8 MPa
Valve Action
Normally Closed
Operating Pressure - Minimum
0 MPa
Operating Temperature - Maximum
60 Degrees C
Standards
RoHS Compliant
Operating Temperature - Minimum
-5 Degrees C
Number of Ports
3
Valve Type
Poppet
Valve Port Connection Type
Push-On
Body Style
Bottom-Ported
Actuator Type
Plunger
Description
Shuttle Valve, Body Material Aluminum, Overall Length 27 13/16 mm, Overall Height 30 3/8 mm, Overall Width 11 mm, Series VM1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.