Zoro Homepage

MECHANICAL VALVE

  • Mfr # VM1010-4NU-01

  • Zoro # G715197009


product price: $22.55
/ea

Key Features

Series
VM1000
Overall Height
41 3/16 mm
Overall Length
29 7/8 mm
Overall Width
11 mm
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM1010-4NU-01
Zoro #
G715197009
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
41 3/16 mm
Overall Length
29 7/8 mm
Overall Width
11 mm
Valve Port Connection Size
4 mm

Details

Item
Shuttle Valve
Series
VM1000
Seal Material
Buna-N
Body Material
Aluminum
Valve Type
Poppet
Operating Temperature - Maximum
60 Degrees C
Actuator Material
Stainless Steel
Number of Ports
3
Coefficient of Volume (Cv)
0.055
Lubrication
Lubrication Not Required
Standards
RoHS Compliant
Actuator Type
Roller
Operating Temperature - Minimum
-5 Degrees C
Operating Pressure - Maximum
0.8 MPa
Operating Pressure - Minimum
0 MPa
For Media
Air
Valve Action
Normally Closed
Valve Port Connection Type
Push-On
Body Style
Bottom-Ported

Description

Shuttle Valve, Body Material Aluminum, Overall Length 29 7/8 mm, Overall Height 41 3/16 mm, Overall Width 11 mm, Series VM1000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.